John Guest
Acetal Copolymer Plug-In Elbow, 90 Degrees, 13/32 in Tube Size
Mfr # PM221010E-PK10
Zoro # G1285575
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Acetal Copolymer
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Fitting Connection Type Tube
- Tube Size 13/32 in
- Stem OD 10 mm
Explore More Products
- JOHN GUEST Acetal Copolymer Plug-In Elbow, 90 Degrees, 1/2 in Tube Size PI221616S-PK10
- JOHN GUEST 3/8'' Polypropylene Push-to-Connect Plug, 10PK PP0812W
- JOHN GUEST Acetal Copolymer Union Elbow, 90 Degrees, 3/16 in Tube Size PM0305E-PK10
- JOHN GUEST Polypropylene Union Tee, 1/2 in Tube Size PP0216W-PK10
- JOHN GUEST Polypropylene Male Adapter, 3/8 in Tube Size PP011222W-PK10
- JOHN GUEST Acetal Copolymer Male Adapter, 1/4 in Tube Size PM010612E-PK10
- JOHN GUEST Acetal Copolymer Elbow, 90 Degrees, 1/4 in Tube Size PI291208S-PK10
- JOHN GUEST Polypropylene Swivel Elbow, 90 Degrees, 1/4 in Tube Size PP090822W-PK10
- JOHN GUEST Acetal Copolymer Swivel Run Tee, 5/16 in Tube Size PM110821S-10PK
- USA INDUSTRIALS Push to Connect Fitting- PBT-Bulkhead Union Elbow-6mm Tube OD ZUSA-PTC-PBT-1015
- JOHN GUEST Polypropylene Union Connector, 1/4 in Tube Size PP0408E
- John Guest Push-to-Connect Tube Fittings