Arcair
Gouging Elect., Copperclad, 3/8x12, PK50
Mfr # 22063003
Zoro # G1285706
$46.47
10% off
$41.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Copperclad
- Material Carbon, Copper, Graphite
- Diameter 3/8 in
- Length 12 in
- Application Designed Specifically for the Air Carbon-Arc Process, For Metal Removal, Not Welding, Ideal for Creating U-Grooves for Weld Joint, Removing Old Welds, Gouging Out Cracks, Cleaning and Repairing Castings, Removing Hard Surface Material and Rough Machining
Explore More Products
- ARCAIR Gouging Elect., Copperclad, 1/8x12, PK100 22023003
- ARCAIR Gouging Elect., Copperclad, 3/16x12, PK50 22033003
- ARCAIR Gouging Elect., Copperclad, 5/32x12, PK50 22983003
- ARCAIR Elec, Hollow PT Gouging, Carbon, 3/8", PK50 22063003HC
- ARCAIR Elec, Hollow PT Gouging, Carbon, 3/16", PK50 22033003HC
- ARCAIR Elec, Jointed Gouging, Carb, 3/4"x17", PK100 24124003C
- ARCAIR Elec, Jointed Gouging, Carb, 5/8"x17", PK100 24104003C
- ARCAIR Gouging Elect., Copperclad, 3/8x14, PK100 24062003
- MILLER ELECTRIC Tig Torch Package 301253012
- PARKER TORCHOLOGY Replacement Torch Body, 125A, Pencil, Air Cooled (WP9) PWP9P
- MILLER ELECTRIC Air-Cooled Torch Body, A-150V WP-17V
- Arcair TIG Torches