Shop Alternate Products
This Product is Discontinued
Vf Imagewear
F Ls No Pkt Twill Shirt 65/35 Pc-Kh, S (Discontinued)
Mfr # 1T11KH RG S
Zoro # G1285947
This Product is Discontinued
Key Features
- Size S
- Color Tan
- Material Cotton/Polyester
- Fabric Weight 5 oz/sq yd
- Fit Tailored Fit