Stanley Engineered Fastening
Straight Flute Hand Tap, Plug 4 Flutes
Mfr # 4687-10
Zoro # G1286451
$27.67
6% off
$25.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 9.32mm
- Tap Thread Size M10-1.50
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Finish Uncoated
Explore More Products
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap, Plug, 4 4687-16
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap, Plug 4 Flutes 6FPB
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap, Plug 4 Flutes 2087-8
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap, Plug 4 Flutes 7FPB
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap, Plug 4 Flutes 6CPB
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap , 5/8"-18 , Plug , Uncoated , 4 Flutes 8193-10
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap, Plug 4 Flutes 4984-8
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap Plug, 4 Flutes 5476-14
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap, Plug 4 Flutes 4687-12
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes 14012
- CLEVELAND Straight Flute Hand Tap, Taper 4 Flutes C54797
- Stanley Engineered Fastening Taps