Download CAD Files
Zoro Select
Flat Washer, Fits Bolt Size #8 , Steel Zinc Plated Finish, 100 PK
Mfr # U38400.016.0001
Zoro # G1286844
$1.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- For Screw Size #8
- Outside Diameter 7/16 in
- Minimum Thickness 0.047 in
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size #8 , Steel Zinc Plated Finish, 585 PK 6DYX5
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Steel Black Oxide Finish, 450 PK FWUIS075-450P
- ZORO SELECT Military Flat Washer, Fits Bolt Size 1/4" , 18-8 Stainless Steel Plain Finish, 50 PK AN960-C416L
- ZORO SELECT Flat Washer, Fits Bolt Size 1 3/8" , Steel Black Oxide Finish, 15 PK 5MXA8
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , PEEK Plain Finish, 10 PK PK12-WHS-01
- ZORO SELECT Flat Washer, Fits Bolt Size 1 3/8" , Steel Zinc Plated Finish, 5 PK U38400.137.0001
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , EPDM Galvanized Finish, 500 PK 10032WNG
- ZORO SELECT Flat Washer, Fits Bolt Size 8X.032" , 18-8 Stainless Steel Plain Finish, 10000 PK 1149CN832R
- ZORO SELECT Flat Washer, Fits Bolt Size #12 , Steel Zinc Yellow Finish, 25000 PK 12WSAEY
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , Steel Zinc Plated Finish, 5 PK U38205.100.0001
- MIDWEST FASTENER Flat Washer, Fits Bolt Size M5 , 18-8 Stainless Steel 50 PK 69583
- Zoro Select Flat Washers