Zoro Select
Black No Led General Purpose Handheld Flashlight, 17 lm
Mfr # 5RHT3
Zoro # G1286905
$7.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flashlight Grade General Purpose
- Lumens Range 0 to 49
- Maximum Lumens Output 17 lm
- Number of Batteries 2
- Flashlight Battery Size AA
Explore More Products
- ZORO SELECT Yellow No Led General Purpose Handheld Flashlight, 20 lm 32ZN12
- ZORO SELECT Yellow No 65 lm 492T30
- ZORO SELECT Black No Led General Purpose Handheld Flashlight, 30 lm 49C128
- ZORO SELECT Black No Led General Purpose Handheld Flashlight, AAA, 100 lm 5RHP7
- ZORO SELECT Handheld Light, LED, 250lm, Black 797NP9
- ZORO SELECT Yellow No incandescent General Purpose Handheld Flashlight, 35 lm 6AHA4
- ZORO SELECT Emergency Light Center 9HPA2
- STREAMLIGHT Black Rechargeable Led Industrial Handheld Flashlight, SC, 800 lm lm 75763
- NEBO NEWTON 500 Flashlight, AAA Battery, AAA Battery, LED Lamp, 2000 Lumens Lumens, Black NEB-FLT-0014
- BAYCO 900 Lumen Recharge Usb Tact Flashlight USB-558XL
- MILWAUKEE TOOL REDLITHIUM USB Neck Light (400 Lumens) 2117-21
- Zoro Select Handheld Flashlights