Shop Alternate Products
This Product is Discontinued
Ge
NEMA 2, 3, 3R, 4, 4X, 12, 13 40.75" H x 32.87" W x 11.81" D Wall Mount (Discontinued)
Mfr # AN4032
Zoro # G1289303
Free Shipping & Returns
This Product is Discontinued
Key Features
- Width 32.87"
- Height 40.75"
- Depth 11.81"
- Material Fiberglass Reinforced Polyester
- NEMA Rating 2, 3, 3R, 4, 4X, 12, 13