Shop Alternate Products
This Product is Discontinued
Nupla
Mortar Hoe, 10 In x 6 In. Blade (Discontinued)
Mfr # 6894148
Zoro # G1289836
This Product is Discontinued
Key Features
- Blade Width 6 in
- Blade Length 10 in
- Blade Material Steel
- Handle Type Straight
- Handle Material Vinyl Coated Fiberglass