Shop Alternate Products
This Product is Discontinued
Zoro Select
Shoulder Screw, #10-32 Thr Sz, 1/4 in Thr Lg, 1 in Shoulder Lg, 18-8 Stainless Steel, 5 PK (Discontinued)
Mfr # MS51575-24
Zoro # G1290335
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size #10-32
- Shoulder Diameter 1/4 in
- Shoulder Length 1 in
- Head Type Standard