Zoro Select
1/4" FDA Grade Buna-N Rubber Strip, 2"x36", white, 60A
Mfr # BULK-RS-H60FDA-341
Zoro # G1291254
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 2 in
- Rubber Length 3 ft
- Rubber Properties Oil Resistant; Water Resistant
- Rubber Material Buna-N
- Rubber Color White
Explore More Products
- ZORO SELECT 3/16" FDA Grade Buna-N Rubber Strip, 2"x36", white, 60A BULK-RS-H60FDA-331
- ZORO SELECT 1/16" FDA Grade Buna-N Rubber Strip, 2"x36", white, 60A BULK-RS-H60FDA-314
- ZORO SELECT 1/8" FDA Grade Buna-N Rubber Strip, 2"x36", white, 60A BULK-RS-H60FDA-327
- ZORO SELECT Rubber, Neoprene, 1/8 In Th, 36 Inx15 Ft BULK-RS-N50-938
- ZORO SELECT 1/4" High Grade Buna-N Rubber Strip, 2"x36", Black, 70A BULK-RS-BHS70-899
- ZORO SELECT Rubber Strip, 1/4" Thickness, 2" W BULK-RS-E60-94
- ZORO SELECT 1/8" High Grade Neoprene Rubber Roll, 36"x10 ft, Black, 60A BULK-RS-NHS60-206
- ZORO SELECT Buna-N Sheet, 70A, 36"x24"x0.5", Black BULK-RS-BHS70-257
- ZORO SELECT Neoprene Sheet, 60A, 36"x36"x0.375", Black BULK-RS-NHS60-20
- RUBBER-CAL Soft Neoprene - Soft Rubber Sheet Rolls - 1/16" Thick x 36" Width x 48" Length 20-104
- ZORO SELECT Roll, Hypalon, 1/8 in. Thick, 5 ft., 60A BULK-RS-HPN60-68
- Zoro Select Rubber Sheets & Strips