Dayton
Duct Blower, 20 In
Mfr # 7H467
Zoro # G1291342
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$3,272.99
Item successfully saved to ''
Key Features
- Wheel Dia. (In.) 20 in
- Voltage 115/208-230
- Motor HP 2 hp
- Drive Type Belt Drive
- CFM @ 0.000-In. SP 6490
- Brand Dayton
- MFR #7H467
- Zoro #G1291342
- Country of OriginMultiple
- Category Square Centrifugal In-Line Blowers
Dimensions
Wheel Dia. (In.) | 20 in |
Dimension F (In.) | 20 in |
Inlet Dia. (In.) | 14 1/2 in |
Dimension E (In.) | 30 in |
Shaft Dia. (In.) | 1 in |
Dimension G (In.) | 16 in |
Outlet Height (In.) | 27 7/8 in |
Dimension B (In.) | 32 in |
Outlet Width (In.) | 27 7/8 in |
Height (In.) | 32 in |
Width (In.) | 32 in |
Dimension D (In.) | 1 1/2 in |
Dimension C (In.) | 27 7/8 in |
Max. Depth (In.) | 32 in |
Max. Motor Height (In.) | 16 in |
Inlet Width (In.) | 27 7/8 in |
Inlet Height (In.) | 27 7/8 in |
Dimension A (In.) | 31 1/8 in |
Outlet Dia. (In.) | 14 1/2 in |
Overall Height | 32 in |
Inlet Diameter | 14.5 in |
Manufacturer Warranty Length | 1 yr Limited |
Shaft Diameter | 1 in |
Inlet H x W | 27 7/8 in x 27 7/8 in |
Inlet Duct Connection Width | 27 7/8 in |
Overall Width | 32 in |
Outlet Dimensions H x W | 27 3/4 in x 27 3/4 in |
Dimensons H x W x D | 32 in x 27 3/4 in x 32 in |
Outlet Diameter | 14 1/2 in |
Wheel Diameter | 20 in |
Outlet Duct Connection Height | 27 3/4 in |
Overall Depth | 32 in |
Outlet Duct Connection Width | 27 3/4 in |
Inlet Duct Connection Height | 27 7/8 in |
Wheel Dimensions | 20 in Dia. |
Details
Voltage | 115/208-230 |
Motor HP | 2 hp |
Drive Type | Belt Drive |
CFM @ 0.000-In. SP | 6490 |
Sones @ 0.125-In. SP @ 5 Ft. | 22 |
CFM @ 1.000-In. SP | 5233 |
CFM @ 0.750-In. SP | 5597 |
Type | Centrifugal, With Drive Package |
Mounting Position | Vertical/Horizontal |
CFM @ 1.250-In. SP | 4836 |
Includes | Access Panel |
CFM @ 0.125-In. SP | 6350 |
Hz | 60 |
Wheel Type | Backward-Inclined |
Motor Enclosure | Open Dripproof |
Sones @ 0.000-In. SP @ 5 Ft. | 22 |
Max. BHP | 2.09 |
Phase | 1 |
Motor Type | Capacitor-Start |
Wheel Material | Aluminum |
CFM @ 0.625-In. SP | 5758 |
Blower RPM | 1200 |
Motor RPM | 1230 |
Agency Compliance | UL And C-UL Listed |
Assembled/Unassembled | Unassembled |
CFM @ 0.375-In. SP | 6070 |
Housing Material | Steel |
Bearing Type | Regreasable Pillow Block |
CFM @ 0.500-In. SP | 5920 |
CFM @ 0.250-In. SP | 6210 |
Item | In-Line Duct Blower |
Full Load Amps | 21.0/11.3-10.5 |
CFM @ 1.500-In. SP | 4316 |
Max. Inlet Temp. (Deg. F) | 160 Degrees F |
Sones @ 0.250-In. SP @ 5 Ft. | 22 |
Stock No. | 5AV81 |
Motor Enclosure Design | Open Dripproof (ODP) |
Airflow @ 0.375 in SP | 6,070 cfm |
Airflow @ 0.500 in SP | 5,920 cfm |
Maximum Static Pressure | 1 1/2 in wc |
Features | Bearing Cover and Motor Cover Included to Help in Lengthening Service Life, Collars Simplify Duct Connections, and Panels on Each Side to Provide Quick Access to Internal Fan Components |
Wheel/Housing Material | Aluminum Wheel / Steel Housing |
Standards | UL/cUL Listed |
Airflow @ 0.625 in SP | 5,758 cfm |
Mounting Orientation | Multiposition |
Includes Drive Package | Yes |
Airflow @ 0.250 in SP Range | 4000 to 8000 cfm |
Airflow @ 0.000 in SP | 6,490 cfm |
Housing Material Finish | Galvanized |
Motor Horsepower | 2 hp |
Airflow @ 1.000 in SP | 5,233 cfm |
Maximum Fan Speed | 1,200 RPM |
Current | 21/11.3-10.5 A |
For Ventilation Type | Exhaust, Supply, Make-Up, Return |
Frequency | 60 Hz |
Airflow @ 0.125 in SP | 6,350 cfm |
Application | Indoor Clean Air Applications |
Nameplate Voltage | 115/208-230V AC |
For Location | Indoor |
Airflow @ 1.500 in SP | 4,316 cfm |
For Air Type | Clean |
Includes Motor | Yes |
Maximum Inlet Air Temperature | 160 Degrees F |
Airflow @ 0.250 in SP | 6,210 cfm |
Airflow @ 1.250 in SP | 4,836 cfm |
Motor Speed | 1,230 RPM |
Assembly | Unassembled |
Sound Level | 22 sones @ 0.000 in SP and 5 ft, 22 sones @ 0.125 in SP and 5 ft, 22 sones @ 0.250 in SP and 5 ft |
Airflow @ 0.750 in SP | 5,597 cfm |
Market | Commercial, Industrial |
Description
In-Line Duct Blower, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 20 in, Airflow @ 0.000 in SP 6,490 cfm, Airflow @ 0.125 in SP 6,350 cfm, Airflow @ 0.250 in SP 6,210 cfm, Airflow @ 0.375 in SP 6,070 cfm, Airflow @ 0.500 in SP 5,920 cfm, Airflow @ 0.750 in SP 5,597 cfm, Airflow @ 1.000 in SP 5,233 cfm, Airflow @ 1.250 in SP 4,836 cfm, Airflow @ 1.500 in SP 4,316 cfm, Maximum Static Pressure 1 1/2 in wc
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Explore More Products
- DAYTON InLine Duct Blower, 11 In, Less Drive Pkg 5TCL4
- DAYTON Duct Blower, 14 In 5AV78
- DAYTON Inline Blower, 11 1/2 In, DirectDrive 2RB87
- DAYTON Inline Blower w/ Drive Pkg, 208-230/460 V 7K457
- DAYTON Inline Blower, Belt-Drive, 24,968 CFM 7J697
- DAYTON Inline Blower, 11 In, Direct Drive, 3 Spd 2RB86
- DAYTON Inline Blower, Belt-Drive, 2922 CFM 7J673
- DAYTON Inline Blower, Belt-Drive, 2562 CFM 7J661
- DAYTON Inline Blower, Belt-Drive, 2561 CFM 7J672
- DAYTON InLine Blower, w/ 1 HP Drive Pkg 7M7T6
- J&D MFG J&D Shaded Pole Blower, 1/125 HP, 60 CFM, VBM60A-P
- Dayton Square Centrifugal In-Line Blowers