Dayton
Encapsulated Timer Relay, 1A, Solid State
Mfr # 5WML8
Zoro # G1291491
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function - Timing Relay Off Delay
- Input or Control Voltage 12 to 125V DC
- DC Contact Rating - Relay 1.00A @ 24V
- Number of Pins - Relay 5
- Mounting - Relay Surface
Explore More Products
- DAYTON Time Delay Rlay, 24VAC/DC, 10A, DPDT, 3 sec. 24EN72
- DAYTON Time Delay Relay, 12VDC, 10A, DPDT, 0.1 sec. 24EP26
- DAYTON Time Delay Rlay, 12 to 240VAC/DC, 12A, SPDT 1EJN7
- DAYTON Time Delay Relay, 240VAC, 10A, DPDT, 3 sec. 24EN96
- DAYTON Time Delay Relay, 120VAC/DC, 10A, DPDT 1EGC8
- DAYTON Time Delay Relay, 24VAC/DC, 10A, DPDT, 2VA 24EN87
- DAYTON Time Delay Rlay, 240VAC, 10A, DPDT, 1.8 sec. 24EN95
- DAYTON Time Delay Relay, 12VDC, 10A, DPDT, 9 sec. 24EP30
- DAYTON Time Delay Rlay, 12VDC, 10A, DPDT, 0.01 sec. 24EN98
- MACROMATIC Time Delay Rlay, 24VAC/DC, 10A, DPDT, 3 sec. TR-55128-12
- SCHNEIDER ELECTRIC Time Delay Relay, 24VAC/DC, 10A, DPDT 9050JCK70V14
- Dayton Electrical Relays