Siemens
Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 208V AC, 3 Poles, 1NO
Mfr # 14CUC32BD
Zoro # G1291945
Free Shipping & Returns
$391.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overload Relay Amp Setting 3 to 12A
- Enclosure NEMA Rating 1
- Auxiliary Contact Form 1NO
- HP @ 3 Phase - 240V 2 hp
- Starter Type NEMA Style
Explore More Products
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO 14DUD32AF
- SIEMENS Contacts Kit, NEMA Sz 1 3/4, 1 Pole 75EF14
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 480V AC, 3 Poles, 1NO 14DUC32AH
- SIEMENS Contacts Kit, NEMA Sz 4, 1 Pole 75JG14
- SIEMENS Reversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO 22DUD32AF
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 208V AC, 3 Poles, 1NO 14BUB32BD
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 480V AC, 3 Poles, 1NO 14LPU32BH
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 240V AC, 3 Poles, 1NO 14CUD32AG
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, 4, 4X NEMA Rating, 120 to 240V AC, 3 Poles, 1NO 14JUH32WA
- SCHNEIDER ELECTRIC Std Ctrl Unit CL 10 3-PH 0.3-1.4A 24VDC LUCA1XBL
- SQUARE D Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 240V AC, 3 Poles, 1NO 8536SEO1V03H30
- Siemens Magnetic Motor Starters