Parker
Solenoid Air Control Valve, 3/8 In, 120VAC
Mfr # B652BB553A
Zoro # G1292076
$324.61
14% off
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/3-Position
- Voltage 120V AC
- Center Position Closed
- Valve Actuator / Return Solenoid / Solenoid
- Coefficient of Volume 2.1
Explore More Products
- PARKER Solenoid Air Control Valve, 1/8 In, 24VDC B350BB549C
- PARKER Solenoid Air Control Valve, 1/4 In, 120VAC B5G1BB553C
- PARKER Solenoid Air Control Valve, 1/4 In, 24VDC B5G1BB549C
- PARKER Seal Kit, Solenoid Pilot 1/4 In, N Series K352078
- PARKER Solenoid Air Control Valve, 1/4 In, 120VAC B521BB553C
- PARKER Solenoid Air Control Valve, 1/2 In, 4-Way P2LDX594ESHDDN
- PARKER Solenoid Air Control Valve, 3/8 In, 120VAC N3754904553
- PARKER Valve, 5 3/32" L, 1 1/64" W, 24V DC HAEWXBG2G9000FA
- PARKER Pneumatic Solenoid Valve, 1/8" NPT, 145psi B3F0000XXC
- ARO Solenoid Air Control Valve, 1/8 In, 24VDC P211SS-024-D
- FESTO Solenoid Valve VZWM-L-M22C-G14-F4 VZWM-L-M22C-G14-F4
- Parker Pneumatic Valves