Shop Alternate Products
This Product is Discontinued
Guardair
Air Gun Extension, Dia. 1-1/2 In. (Discontinued)
Mfr # HT121
Zoro # G1292173
Free Shipping & Returns
This Product is Discontinued
Key Features
- Nozzle Type Male to Male
- Length 3 ft.
- Base Material Aluminum
- Tube Material Fiberglass
- Inlet Size 1-1/8 to 12"