Red Kap
Insulated Duck Coverall
Mfr # CD32BD RG M
Zoro # G1292457
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M Regular
- Material Cotton/Polyester
- Fabric Weight 10 oz
- Insulated Yes
- Closure Type Zipper
Explore More Products
- RED KAP Mens Button Front Cotton Coverall CC16NV LN 50
- RED KAP Coverall, Chest 44In., Orange CT10OR RG 44
- RED KAP Mns Ls Electric Blue Action Back CT10EB RG 42
- RED KAP Insulated Duck Coverall CD32ND RG S
- RED KAP Insulated Duck Bib Overall BD30BD RG M
- RED KAP Mns Ls Cotton Coverall-Gray CC18GY RG 54
- RED KAP 6B10Dn0 Indigo Denim Bib Overall BD10DN 46 30
- RED KAP White Coverall-No Breast Pocket CT16WH RG 3XL
- RED KAP 6B10Dn0 Indigo Denim Bib Overall BD10DN 54 32
- CARHARTT Bib Overalls, 40" Waist Size, 28" Inseam 102776-412-40x28
- TOUGH DUCK Unlined Coverall, I06311-NY-L i06311
- Red Kap Workwear and Protective Clothing