Dayton
Hand Drum Pump, Piston, PVC, 5/8In OD
Mfr # 3BY43
Zoro # G1292593
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Type Piston
- Suction Tube Length 23 in
- For Media Type Antifreeze, Automatic Transmission Fluid, Bleach, DEF, Diesel Fuel, Ethanol, Kerosene, Water
- For Container Size 5 gal, 15 gal, 30 gal, 55 gal
- Max. Flow Rate 8 oz per stroke
Explore More Products
- DAYTON Hand Drum Pump, Piston, PVC, 5/8In OD 3BY44
- DAYTON Drum Pump, For Use w/5 gal. Container 52JR54
- DAYTON Hand Drum Pump, Cast Iron, 3/4In FNPT 4VCR3
- DAYTON Motor, Drum Pump, 110 Volt, GPM 32 1DLK6
- DAYTON Hand Drum Pump, Piston, Nylon 2RUK1
- DAYTON Hand Drum Pump, Stainless Steel, 9/16"OD 4HA31
- DAYTON Motor, Drum Pump, 220 Volt, GPM 32 1DLK9
- DAYTON Air Operated Drum Pump, 35 gpm, 1/4" FNPT 55EC78
- DAYTON Hand Drum Pump, Lever, PVDF, 1In OD 5XA55
- PLEWS-EDELMANN DEF Lever Barrel Pump 55-156
- AMERICAN FORGE & FOUNDRY 15-55 Gal. Lever Action Antifreeze Barrel Pump with 100% Antifreeze 8081
- Dayton Hand Drum Pumps