Brady
Label, Silver, Labels/Roll: 750
Mfr # PTL-15-428
Zoro # G1292882
Free Shipping & Returns
$93.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP 61, BMP 71, TLS 2200, TLS-PC LINK
- Color Silver
- Width 1"
- Length 9/32"
- Height 9/32"
Explore More Products
- BRADY Label Cartridge, Glossy Polyester, 2 In. W M71-20-483
- BRADY Label Cartridge, Black/White M21-375-499-TB
- BRADY Label, 1 in W, Clear; Red M6-19-427-RD
- BRADY Label, Vinyl, Color White, 1/4" W M6C-250-439
- BRADY Cartridge Label, 2 In. W, 1/2 In. L X-61-483
- BRADY Label, Vinyl, Color Yellow, 2" W M6C-2000-595-YL
- BRADY Label Tape Cartridge, Black, Labels/Roll: Continuous 76648
- BRADY Laboratory Label, White, Labels/Roll: 1500 THT-137-499-1.5-SC
- BRADY Laser Markable Electrostatic Diss Polyimide Lbls 0.2in H x 0.65in W BK 10000/RL LZR-47-731-10
- BRADY Label, White, Labels/Roll: 500 M6-82-492
- NEVS Printed Chart Tape - Laxative Required NT-51
- Brady Safety Labels