Shop Alternate Products
This Product is Discontinued
Ruland
Shaft Collar, Clamp, 2Pc, 1-7/8 In, Plastic (Discontinued)
Mfr # SP-30-P
Zoro # G1293345
This Product is Discontinued
Key Features
- Bore Dia. 1 7/8 in
- Material Acetal Plastic
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 2 7/8 in