Shop Alternate Products
This Product is Discontinued
American Standard
Bathroom Sink, Undermount, 21-1/2 In. L (Discontinued)
Mfr # 0497221.020
Zoro # G1293467
Free Shipping & Returns
This Product is Discontinued
Key Features
- With Faucet / Without Faucet Without Faucet
- Body Material Vitreous China
- Mounting Type Undermount
- Color White
- Overall Length 21 1/2 in