Ina
Banded Ball Thrust Bearing, Bore 2.563 In
Mfr # AKL.D34-HLA
Zoro # G1293521
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cage Material Steel
- Dynamic Load Capacity (Lb.) 11,500 lb
- Lubrication Oil
- Type Banded Ball
- Bore Dia. (In.) 2.563 in
Explore More Products
- INA Banded Ball Thrust Bearing, Bore 15/16 In AKL.D8
- INA Banded Ball Thrust Bearing, Bore .750 In AKL.D5
- INA Banded Ball Thrust Bearing, Bore 1.053 In AKL.D10
- INA Banded Ball Thrust Bearing, Bore .688 In AKL.D4-HLA
- INA Banded Ball Thrust Bearing, Bore 2 In AKL.D25-HLG
- INA Banded Ball Thrust Bearing, Bore 1.000 In AKL.D9
- INA Screw Drive Bearings, Thrust Ball Bearing Double r. ax.ang. cont b.brgs f screw dr ZKLF1255 2Z XL
- INA Screw Drive Bearings, Thrust Ball Bearing With fixing holes, less stringent toleran ZKLN2052-2RS
- INA Screw Drive Bearings, Thrust Ball Bearing With fixing holes, less stringent toleran ZKLN3072 2Z2AP
- CONSOLIDATED BEARINGS Thrust Ball Bearing 51109
- INA Banded Ball Thrust Bearing, Bore .625 In AKL.D3
- Ina Thrust Bearings