Zoro Select
5" x 1075 ft. Poly Tubing, 4 mil, Pink
Mfr # 5CYJ4
Zoro # G1294045
Free Shipping & Returns
$87.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5"
- Length 1075 ft.
- Bag Closure Type None
- Thickness 4 mil
- Material Low Density Polyethylene (LDPE)
Explore More Products
- ZORO SELECT 18" x 1075 ft. Poly Tubing, 4 mil, Pink 5CYL1
- ZORO SELECT 15" x 1075 ft. Poly Tubing, 4 mil, Clear 5CRC9
- ZORO SELECT 14" x 1075 ft. Poly Tubing, 4 mil, Clear 5CRC4
- ZORO SELECT 24" x 14" Open Poly Bags, 2 mil, Clear, PK 500 5DGY6
- ZORO SELECT 9" 1075 ft. Poly Tubing, 4 mil, Clear 2EWP2
- ZORO SELECT 18" x 15" Open Poly Bags, 1 mil, Clear, PK 1000 5DFV8
- ZORO SELECT Open Poly Bags, 4 mil, Pink, PK 1000 5CYD7
- ZORO SELECT 7" x 5" Open Poly Bags on a Roll, 1.90 mil, Clear/White Back, PK 1750 5CPP0
- ZORO SELECT 24" x 8" Open Poly Bags, 4 mil, Clear, PK 500 5DHT7
- ZERUST 23" x 17" x 36" Poly Bags, PK 100 075-M-00038
- ZORO SELECT 15" x 8" Open Poly Bags, 4 mil, Clear, PK 1000 5DHT4
- Zoro Select Shipping & Packing Bags