Shop Alternate Products
This Product is Discontinued
Zoro Select
Bungee Hook, 2-5/8 In.L, 1/8 in.D, PK50 (Discontinued)
Mfr # 4HXD3
Zoro # G1294185
This Product is Discontinued
Key Features
- Includes Ring
- For Use With 3/8 in dia Cord
- End Type Hook
- Length 2-5/8"
- Body Material Steel