Shop Alternate Products
This Product is Discontinued
Dayton
Miniature DC Gearmotor, RPM 48, 12 VDC (Discontinued)
Mfr # 5VXT9
Zoro # G1294465
Free Shipping & Returns
This Product is Discontinued
Key Features
- Gearmotor Type DC Gearmotor
- Gearmotor Voltage 12 V DC
- Max. Torque 2.2 in-lb
- Gearmotor Shaft Type Single
- Gearmotor Shaft Orientation Parallel