- Home
- /
- Power Transmission
- /
- Motors
- /
- Gearmotors
- /
- AC Gear Motors
- /
- AC Gearmotor, 105.0 in-lb Max. Torque, 172 RPM Nameplate RPM, 208-230V AC Voltage, 3 Phase
Shop Alternate Products
This Product is Discontinued
Dayton
AC Gearmotor, 105.0 in-lb Max. Torque, 172 RPM Nameplate RPM, 208-230V AC Voltage, 3 Phase (Discontinued)
Mfr # M1145157.00
Zoro # G1294623
Free Shipping & Returns
This Product is Discontinued
Key Features
- Gearmotor Voltage 208-230V AC
- Gearmotor Phase 3
- Gearmotor Type AC Gearmotor
- Max. Torque 105.0 in-lb
- Gearmotor Shaft Type Single Right
Customers Also Purchased
- Brand Dayton
-
MFR #
M1145157.00
-
Zoro #
G1294623
- UPC # 190735342695
- Country of Origin United States
- Category AC Gear Motors
Dimensions
Length Less Shaft | 13 in |
Keyway Size Type | 3/16 sq in x 1 in |
Height (Dimension O) | 1.67" |
Shaft Dia. (Dimension U) | 5/8" |
Keyway Size | 3/16" Square x 1" |
Shaft Length (Dimension V) | 1.75" |
Dimension X | 4-1/2" |
Output Shaft Diameter | 5/8 in |
Overall Height | 1.67 in |
Output Shaft Length | 1 3/4 in |
Details
Item | AC Gearmotor |
Gearmotor Voltage | 208-230V AC |
Gearmotor Phase | 3 |
Gearmotor Type | AC Gearmotor |
Max. Torque | 105.0 in-lb |
Gearmotor Shaft Type | Single Right |
Gearmotor Shaft Orientation | Right Angle |
Nameplate RPM | 172 RPM |
Gearmotor Enclosure | Totally Enclosed Fan-Cooled |
Gearmotor Rotation | CW/CCW |
Gearmotor Brake Type | None |
Gearmotor Mounting Position | Horizontal or Vertical Shaft Down |
Full Load Amps | 1.4-1.3 |
Standards | UL Recognized |
Input HP | 3/8 hp |
Motor Type | 3-Phase |
Lubrication | Permanent Heavy Duty Gear Oil |
Overhung Load | 235 lb |
Voltage | 208-230 |
Mounting | All Position Except Shaft Up |
Gear Type | Worm/Output |
No Load RPM | 181 RPM |
Max. Ambient Temp. | 40 Degrees C |
Gear Ratio | 10:1 |
RPM @ 50 Hz | 143 |
Gear Material | Hardened Steel/Forged Bronze |
Seals | Lip, Stainless Steel w/Spring |
RPM Range | 151 to 200 |
Gears | Hardened Steel Worm, Forged Bronze Output Gear |
Insulation Class | F |
Phase | 3 |
Enclosure | TEFC |
Shaft Orientation | Right Angle |
Housing | Rolled Steel |
Shaft | Single Output |
Bearings | Roller on Case, Ball on Motor |
Starting Torque | 320 in-lb |
Rotation | Reversible |
Gear Case Material | Die Cast Aluminum |
Hz | 60/50 Hz |
Application | Washdown |
Thermal Protection | None |
Service Factor | 1 |
Finish | White Epoxy |
No Load Speed | 181 RPM |
Housing Material Finish | White Epoxy |
Maximum Torque | 105 in-lb |
Motor Enclosure | Totally Enclosed Fan-Cooled |
Frequency | 50 Hz, 60 Hz |
Maximum Ambient Temperature | 104 Degrees F |
Number of Output Shafts | 1 |
Keyway Type | 3/16 sq in x 1 in |
Motor Insulation Class | F |
Seal Type | Lip, Stainless Steel w/Spring |
Output Location | Right Hand |
Input Horsepower | 0.375 hp |
Bearing Type | Ball on Motor, Roller on Case |
Brake Type | None |
Overhung Load Capacity | 235 ft-lb |
Full Load Current | 1.4-1.3 A |
Mount Type | Horizontal or Vertical Shaft Down |
Operating Voltage | 208-230V AC |
Description
AC Gearmotor, Number of Output Shafts 1, Motor Type 3-Phase, Motor Enclosure Totally Enclosed Fan-Cooled, Maximum Torque 105 in-lb, Overhung Load Capacity 235 ft-lb, Rotation CW/CCW, Operating Voltage 208-230V AC, Gear Ratio 10:1, Brake Type None, Output Location Right Hand, Shaft Orientation Right Angle, Motor Insulation Class F, Application Washdown