Zoro Select
O-Ring, Dash 204, Neoprene, 0.13 In., PK100
Mfr # 1BUW5
Zoro # G1295323
$2.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 204
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Neoprene
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Ethanol, Fatty Acids, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Water
Explore More Products
- ZORO SELECT O-Ring, Dash 110, Neoprene, 0.1 In., PK100 1BUR9
- ZORO SELECT O-Ring, Dash 012, Neoprene, 0.07 In., PK100 1BUL7
- ZORO SELECT O-Ring, Dash 220, Silicone, 0.13 In., PK25 U38883.012.0137
- ZORO SELECT O-Ring, Dash 110, Viton, 0.1 In., PK50 U38871.009.0037
- ZORO SELECT O-Ring, Buna N, Dash 041, 3, 3.129, PK10 U38805.006.0300
- ZORO SELECT O-Ring, Dash 001, Viton, 0.04 In., PK100 U38871.003.0003
- ZORO SELECT Viton O-Ring, 3mm Wide 4mm ID, PK25 ZUSAV3X4
- ZORO SELECT O-Ring, Buna N, Dash 353, 5, 5.395, PK2 U38805.018.0500
- ZORO SELECT Viton O-Ring, 3mm Wide 6mm ID, PK25 ZUSAV3X6
- STERLING SEAL & SUPPLY 244 Viton / FKM O-ring 90A Shore Black, -50 Pack ORVT90.244X50
- USA INDUSTRIALS Viton O-Ring, Dash 148, PK5 ZUSAV70148
- Zoro Select Individual & Bulk O-Rings