Ina
Spherical Plain Bearing, 35mm Bore
Mfr # GE35-UK-2RS-A
Zoro # G1296303
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series GE..UK-2RS
- Type Maintenance Free Double Sealed
- Static Load Capacity (N) 350,000 N
- Temp. Range (F) -325 Degrees to + 535 Degrees F
- Dynamic Load Capacity (N) 210,000 N
Explore More Products
- INA Spherical Plain Brgs, Maintenance-Liable, #GE6-DO GE6-DO
- INA Spherical Plain BRG, DBL Sealed, 20mm Bore GE20-DO-2RS
- INA Spherical Plain Bearing Spherical plain brgs, maintenance-free GE25FW
- SKF SKF-GE25C, Spherical Plain Brgs, GE25C GE25C
- BAILEY Spherical Plain Bearing 1-1/4 Id, 2 Od, 15/16 Outer Width, 158920 158920
- TRITAN Spherical Plain Bearing, 29 mm Ball Dia. GE 20ES 2RS
- SKF Spherical Plain Bearings GEZ012ES
- IKO Spherical Bushing, Metric - ISO Standard, #GE30ES GE30ES
- TRITAN Spherical Plain, 12mm Bore, 22mm OD GE 12C
- BAILEY Double Sealed Spherical Plain Bearing 1-1/2 Id, 2-7/16 Od, 158954 158954
- TRITAN Spherical Plain, 40mm Bore, 68mmOD, Sealed GEH 40ES 2RS
- Ina Plain Bearings