United Abrasives/Sait
Depressed Center Wheels, 27, 4-1/2" Dia, 1/4" Thick, 7/8" Arbor Hole Size, Ceramic
Mfr # 20064
Zoro # G1297021
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type 27
- Abrasive Wheel Diameter 4-1/2"
- Thickness 1/4"
- Arbor Hole Size 7/8"
- Abrasive Material Ceramic
Explore More Products
- UNITED ABRASIVES/SAIT Grinding Wheel, T-27, 6x1/4x7/8, A24R, PK25, 27, 6" Dia, 1/4" Thick, 7/8" Arbor Hole Size 20079
- UNITED ABRASIVES/SAIT Depressed Center Wheels, 27, 9" Dia, 1/4" Thick, 5/8"-11 Arbor Hole Size, Silicon Carbide 20097
- UNITED ABRASIVES/SAIT Depressed Center Wheels, Type 27, 4" Dia, .045" Thick, 5/8" Arbor Hole Size, Ceramic 22068
- UNITED ABRASIVES/SAIT United Abrasives - Sait Depressed Center Wheel T27 Z-TECH 7"x 1/4" x 7/8" 24 Grit Zirconium 22604
- UNITED ABRASIVES/SAIT Depressed Center Wheels, 27, 7" Dia, 1/4" Thick, 7/8" Arbor Hole Size, Aluminum Oxide 20083
- UNITED ABRASIVES/SAIT Depressed Center Wheels, Type 27, 7" Dia, .045" Thick, 7/8" Arbor Hole Size, Aluminum Oxide 22053
- UNITED ABRASIVES/SAIT United Abrasives - Sait Depressed Center Wheel T27 A24N 5"x 1/4" x 7/8" 24 Grit Aluminum Oxide 20070
- UNITED ABRASIVES/SAIT Depressed Center Wheels, 27, 5" Dia, 1/4" Thick, 5/8"-11 Arbor Hole Size, Zirconia Alumina 22612
- UNITED ABRASIVES/SAIT United Abrasives - Sait Depressed Center Wheel T1 Z-TECH 6"x .045" x 7/8" Zirconium 23336
- GLOBAL INDUSTRIAL United Abrasives - Sait 23106 Depressed Center Wheel T1 A60S 6x .045 x 7/8 60 Grit Aluminum Oxide B2233751
- 3M CUBITRON Depressed Center Wheels, Type 27, 9 in Dia, 0.125 in Thick, 7/8 in Arbor Hole Size, Ceramic 60440240889
- United Abrasives/Sait Depressed Center Wheels