Proto
3/8" Super-Duty Punch Pin
Mfr # J48038
Zoro # G1297816
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 6 1/2 in
- Tip Size (In.) 3/8 in
- Hex (In.) 5/8 in
- Tether Capable Tether Capable
- Design 1-piece
Explore More Products
- PROTO Punch, Drift, 3/8 In J963/4
- PROTO Punch, Drive Pin, 3/32in J471/4X3/32
- PROTO Drift Punch, Brass, 3/4 x 8 In J9634B
- PROTO Pin Punch, S2, 1/4 x 6-7/16 In J49014S2
- PROTO Pin Punch, S2, 7/32 x 5-7/8 In J49732S2
- PROTO Starter Punch, S2, 1/8 x 5-1/8 In J505/16S2
- PROTO Punch Roll Pin 7/32 POJ49732S2
- PROTO PUNCH PIN 3/16 X 5/16 X 5 POCT-1456
- PROTO Tether Ready Drive Pin Punch, 1/8 in J475-16X1-8-TT
- DYNAMIC Tools Pin Punch, 3/32" X 1/4" X 4-1/4" Long D058002
- BETA Pin Punch, 5mm x 165mm 310005
- Proto Hand Held Punches