Zoro Select
Steel Wire Wall Shelving, 14"D x 48"W x 54"H, Chrome
Mfr # 2HGF2
Zoro # G1298403
Free Shipping & Returns
$85.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Style Ventilated
- Width 48"
- Depth 14"
- Height 54"
- Material Steel
Explore More Products
- ZORO SELECT Stainless Steel Wall Shelf, 16"D x 36"W x 11-1/2"H, Silver 2HGC1
- ZORO SELECT Steel Wire Wall Shelving, 18"D x 60"W x 54"H, Chrome 2HGF5
- ZORO SELECT Steel Wire Wall Shelving, 18"D x 36"W x 54"H, Chrome 2HGF1
- ZORO SELECT Steel Wall Shelf, 12"D x 24"W x 11-1/2"H, Silver 2HFX9
- ZORO SELECT Steel Wire Wall Shelving, 18"D x 60"W x 34"H, Chrome 2HGE6
- ZORO SELECT Steel Wire Wall Shelf, 14"D x 36"W x 14"H, Chrome 2HGD2
- ZORO SELECT Stainless Steel Wire Wall Shelf, 14"D x 36"W x 14"H, Silver GACB14-14-1436S
- ZORO SELECT Stainless Steel Wire Wall Shelving, 14"D x 36"W x 34"H, Silver GACB14-34-1436S
- ZORO SELECT Stainless Steel Wire Wall Shelf, 14"D x 60"W x 14"H, Silver GACB14-14-1460S
- KNAPE & VOGT Kv 255 Brs 72 Shelf Standards Brass 72 in. 255 BR 72
- HANGMAN No-Stud Floating Shelf White Powder Coat; 12-In. L-12-W
- Zoro Select Wall Shelving