- Home
- /
- Electrical Supplies
- /
- Wire & Cable
- /
- Extension Cords & Power Strips
- /
- Cord Reels
- /
- 30 ft. 16/3 Retractable Cord Reel 15.0 Amps 3 Outlets 120VAC Voltage
Shop Alternate Products
This Product is Discontinued
Lumapro
30 ft. 16/3 Retractable Cord Reel 15.0 Amps 3 Outlets 120VAC Voltage (Discontinued)
Mfr # 1A136
Zoro # G1298674
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage 120VAC
- Retractable Cord Length 30 ft
- Wire Size 16 AWG
- Max. Amps 15.0
- Feeder Cord Ending Grounding Plug
Customers Also Purchased
- Brand Lumapro
-
MFR #
1A136
-
Zoro #
G1298674
- UPC # 190735565599
- Country of Origin China
- Category Cord Reels
Dimensions
Retractable Cord Length | 30 ft |
Wire Size | 16 AWG |
Feeder Cord Length | 2 ft |
Overall Depth | 3" |
Overall Height | 11-1/2" |
Cord Length - Ext. Cords and Outlet Strips | 30 ft. |
Overall Width | 9-1/2" |
Cord Length | 30 ft. |
Details
Item | Retractable Cord Reel |
Voltage | 120VAC |
Max. Amps | 15.0 |
Feeder Cord Ending | Grounding Plug |
Reel Color | Yellow |
Cord Color | Yellow |
Retractable Cord Ending | Triple Tap Connector |
Feeder Cord Ending Configuration | NEMA 5-15P |
Retractable Cord Ending Configuration | NEMA 5-15R |
Feeder Cord Ending NEMA Configuration | 5-15P |
Includes | Mounting Hardware |
Reel Material | Steel |
Watts | 1250 |
Standards | UL Listed |
Cord Ending | Triple Tap Connector |
Indoor / Outdoor | Indoor |
Voltage - Ext. Cords and Outlet Strips | 120VAC |
Cord Included | Yes |
Gauge/Conductor | 16/3 |
Slip Ring Rating | 15A |
Reel Mounting | Detachable Ceiling, Wall |
Grade | Commercial/Industrial |
Enclosed Reel | Yes |
Gauge/Conductor - Ext. Cords and Outlet Strips | 16/3 |
Temp. Range | -30 Degrees to 140 Degrees |
Cord Ending NEMA Configuration | 5-15R |
Grade - Ext. Cords and Outlet Strips | General Purpose |
Max. Amps - Ext. Cords and Outlet Strips | 10.0 |
NEC Cord Designation | SJT |
Number of Outlets | 3 |
NEC Cord Designation - Ext. Cords and Outlet Strips | SJT |
Trade Designation | SJT |
Temp. Rating | -30 Degrees to 140 Degrees F |
Location | Indoor |
Number of Conductors | 3 |
Description
Retractable Cord Reel, Voltage 120V AC, Retractable Cord Length 30 ft, Reel Color Yellow, Max. Amps 15.0, Wire Size 16 AWG, Cord Color Yellow, Retractable Cord Ending Configuration NEMA 5-15R, Feeder Cord Ending Configuration NEMA 5-15P, Trade Designation SJT, Number of Conductors 3, Number of Outlets 3, Feeder Cord Length 2 ft, Feeder Cord Ending Grounding Plug, Location Indoor
Documents & Resources
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov