Shop Alternate Products
This Product is Discontinued
Widia
Spade Drill Insert, 25/32, Series 1, TiALN (Discontinued)
Mfr # 7F1-0781A
Zoro # G1298753
This Product is Discontinued
Key Features
- Size (In.) 25/32
- Coating TiAlN
- Material High Speed Steel
- Grade Heavy Duty
- Size (mm) 19.85