Rittal
Keylock, JB/WM, Carbon Steel
Mfr # 2576000
Zoro # G1299697
$43.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Carbon Steel Junction Boxes and Wallmount Enclosures
- Material Die Cast Zinc
- Color RAL 9011
- Sub-Category Locking Accessories
- Application Keylocking Latch
Explore More Products
- RITTAL Twin Casters, Mfr. No. 6137035, PK4 7495000
- RITTAL Hose-Proof Hood, 14in.Lx4 in.W x19in.H, SS 3243080
- RITTAL Fine Filter Mat, 11.38in.L, SF, PK5 3183100
- RITTAL Support Arm Tubing, 500mm L 6206050
- RITTAL Plastic Wiring Pocket, 9 in. Lx 0.7 in. W 2514000
- RITTAL Terminal Box, Hinged, Metallic, 5 in 1503000
- RITTAL Terminal Box, Hinged, Metallic, 5 in 1500000
- RITTAL Hose-Proof Hood, 7 in.Lx2 in.Wx10 in.H, CS 3238085
- RITTAL Door-Operated Switch, 118 in. L 4315810
- BISSELL HOMECARE 665 Single Gang Extension Ring HO425187
- BELL OUTDOOR Multi-purpose Gasket Kit 5017-0
- Rittal Electrical Box Accessories