Omron
Proximity Sensor, Inductive, 18mm, NO
Mfr # E2E2-X5Y1-US
Zoro # G1300397
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 24 to 240V AC
- Proximity Sensor Output Circuit Type 2 Wire
- Output Mode NO
Explore More Products
- OMRON Proximity Sensor, Inductive, 12mm, NO E2E2-X2Y1
- OMRON Proximity Sensor, Inductive, 12mm, NPN, NO E2E-X3D1-N
- OMRON 12-24V-DC PROXIMITY SWITCH E2E-X2E2
- OMRON Proximity Sensor, Inductive, 30mm, NO E2E-X10Y1-US
- OMRON Proximity Sensor, Inductive, 12mm, NO E2E-X3D1S
- OMRON Proximity Sensor, Inductive, 30mm, NC E2E2-X10Y2
- OMRON Proximity Sensor, 10 to 30 V DC, 55.3 mm L E2E-X5C218 2M
- OMRON Proximity Sensor E2E-X2E1
- OMRON Proximity Sensor, Inductive, 8mm, NPN, NO E2F-X1R5E1
- IFM Proximity Sensor, Inductive, 4mm, PNP, NO IFS256
- TURCK INDUCTIVE 10-30V-DC PROXIMITY SENSOR BI5-Q08-AP6X2-0.2-PSG3F
- Omron Proximity Sensors