Shop Alternate Products
This Product is Discontinued
Power First
Shrink Tubing, 0.8in ID, Black, 6in, PK6 (Discontinued)
Mfr # 4RCU5
Zoro # G1300476
This Product is Discontinued
Key Features
- Color Black
- Shrink Tubing I.D. Before Shrinking 0.8 in
- I.D. After Shrinking 0.27 in
- Shrink Tubing Material Cross-Linked Polyolefin
- Shrink Tubing Type Heat Shrink Tubing