Norton Abrasives
Air Cooled Dsc BU Pad, 4D, Arbor Hole, 4D
Mfr # 63642504918
Zoro # G1301124
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 4 in
- Face Mounting Type Arbor Hole
- Back Mounting Type Threaded Arbor Hole
- Back Mounting Size 5/8"-11
- Max. RPM 12,000 RPM
Explore More Products
- NORTON ABRASIVES Hook-and-Loop Dsc BU Pad, 6D 63642506145
- NORTON ABRASIVES Blending Disc, AlO, 2in, 80 Grit, TS 66261009183
- NORTON ABRASIVES Hook/Loop Disc, No Hole, 6 in., 120G, AlO 66261006911
- NORTON ABRASIVES Blending Disc, AlO, 3in, 80 Grit, TS 66261009186
- NORTON ABRASIVES Qk Chang Dsc BU Pad, 1-1/2D, TS 63642543200
- NORTON ABRASIVES Qk Chang Dsc BU Pad, 7D, TR 63642543240
- NORTON ABRASIVES Low Profile Pad 6 X 5/16-24" 6133
- NORTON ABRASIVES NORTON 8" BACKUP PAD 63642543112
- NORTON ABRASIVES Nonwoven Sand Pad Vf 20P 66261074700
- PFERD 5/8-11 Thread Retaining Nut - 4-1/2 - 5" CC-GRIND®-SOLID 69116
- 3M Disc Pad, 6 in. 20354
- Norton Abrasives Back Up Pads