Zoro Select
Test Lead, Mini Clip to Banana Plug, 36 In
Mfr # 5TXD5
Zoro # G1301246
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plug and Connector Description Mini Test Clips to Double Banana Plug
- Color Black
- Length 36"
- Max Amps 5A
- Temperature Range 122 Degrees F
Explore More Products
- ZORO SELECT Patch Cord, Alligator Clip Kit, Banana 4WRF2
- ZORO SELECT Test Lead Kit 4WRE5
- ZORO SELECT Test Lead Kit, Length 48 In 4WPZ8
- ZORO SELECT Binding Post, 33VAC/70VDC, Black 5TWZ2
- ZORO SELECT BNC Adapter, Male to Double Banana Plug 5TXE1
- ZORO SELECT Test Clip, 30VAC/60VDC, Red, PK10 5TXD4
- ZORO SELECT Mini Test Clip, 30VAC/60VDC, Black 5TXD1
- ZORO SELECT Cord, Features 6 ft. Length D1767
- ZORO SELECT BNC Adapter, Right Angle Female to Male 5TXE5
- POMONA ELECTRONICS Cord, Patch, 45 Vdc, Red MG B 12 2
- TEST PRODUCTS INTL Small Fully Insulated Alligator Clips A034
- Zoro Select Test Leads & Probes