Nord-Lock
Wedge Lock Washer, For Screw Size M100 Steel, Advanced Corrosion Resistance Finish
Mfr # 2895
Zoro # G1301501
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Advanced Corrosion Resistance
- Minimum Thickness 9.5 mm
- Maximum Thickness 9.5 mm
- Standards DIN 25201
Explore More Products
- NORD-LOCK Wedge Lock Washer, For Screw Size 7/8 in Steel, Advanced Corrosion Resistance Finish, 100 PK 2804
- NORD-LOCK Wedge Lock Washer, For Screw Size 3/8 in Steel, Advanced Corrosion Resistance Finish, 10 PK 1526
- NORD-LOCK Wedge Lock Washer, For Screw Size M24 Steel, Advanced Corrosion Resistance Finish, 2 PK 1547
- NORD-LOCK Wedge Lock Washer, For Screw Size M12 Steel, Plain Finish, 4 PK 1579
- NORD-LOCK Wedge Lock Washer, For Screw Size M20 Steel, Advanced Corrosion Resistance Finish, 2 PK 1543
- NORD-LOCK Wedge Lock Washer, For Screw Size 3/8 in 316 Stainless Steel, Plain Finish, 200 PK 1091
- NORD-LOCK Wedge Lock Washer, For Screw Size 9/16 in Steel, Plain Finish, 4 PK 1582
- NORD-LOCK Wedge Lock Washer, For Screw Size M8 Steel, Zinc Plated Finish 1524
- NORD-LOCK Wedge Lock Washer, For Screw Size #6 Steel, Plain Finish, 10 PK 1561
- NORD-LOCK Wedge Lock Washer, For Screw Size M12 Steel, Zinc Plated Finish 1531
- NORD-LOCK Wedge Lock Washer, For Screw Size 3/8 in Steel, Plain Finish, 10 PK 1573
- Nord-Lock Wedge Lock Washers