Davies
Four Prong Knob, Clamp Knob, 5/16-18 Size, 1"L, HR Phenolic
Mfr # 2820-A
Zoro # G1302393
$1.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.625
- Color Black
- Diameter 1-1/2"
- Finish High Gloss
- Height 1.00"
Explore More Products
- DAVIES Four Prong Knob, Clamp Knob, 3/8-16 Size, 1"L, HR Phenolic 2820-B
- DAVIES Four Prong Knob, Clamp Knob, 1/4-20 Size, 1"L, HR Phenolic 2820
- DAVIES Three Prong Clamp Knob, 1/4-20 Thread Size, 1.00"L, GP Phenolic 3035BC
- DAVIES T Knob Bar, 5/16-18 Thread Size, 0.50"L, GP Phenolic 3092BF
- DAVIES T Knob Bar, 5/16-18 Thread Size, 0.75"L, GP Phenolic 3090-M
- DAVIES Long Tapered Knob, 3/8-16 Thread Size, 3.89"L, HR Phenolic 5582BD
- DAVIES Skirted Control Knob, Control Knob, 1/4" Size, 1/2"L, GP Phenolic 1910CS
- DAVIES Four Prong Knob, Clamp Knob, 5/16-18 Size, 1.13"L, GP Phenolic 2840
- DAVIES Three Prong Clamp Knob, 5/16-18 Thread Size, 1.02"L, HR Phenolic 3040-M
- MIDWEST FASTENER 2" x 1/4" Black Plastic Appliance Knobs 3PK 67045
- MIDWEST FASTENER 1/4"-20 x 1/2" x 1-3/8" Black Plastic Coarse Thread Ball Knobs 4PK 78063
- Davies Hand Knobs and Wheels