Dayton
Mtrzd Damper, For Fan Dia. 36", 100-240V
Mfr # 3C131
Zoro # G1302402
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$571.99
Key Features
- For Fan Dia. 36 in
- Voltage 100 to 240
- Overall Square 39 in
- Sq. Opening Required 37 in
- Free Area 8.3 sq ft
Replacement Parts
Explore More Products
- DAYTON Mtrzd Damper, For Fan Dia. 36", 100-240V 3C729
- DAYTON Mtrzd Damper, For Fan Dia. 30", 100-240V 3C728
- DAYTON Mtrzd Damper, For Fan Dia. 24", 100-240V 3C727
- DAYTON Mtrzd Damper, For Fan Dia. 42", 100-240V 3C730
- DAYTON Flanged Frame Motorized Damper, 100-240V 5NKK3
- DAYTON Mtrzd Damper, For Fan Dia. 20", 100-240V 3C726
- DAYTON Mtrzd Damper, For Fan Dia. 54", 24-240V 3C732
- DAYTON Flanged Frame Motorized Damper, 100-240V 5NKK2
- DAYTON Mtrzd Damper, For Fan Dia. 30", 100-240V 3C234
- DAYTON Mtrzd Damper, For Fan Dia. 20", 100-240V 4C561
- SUNCOURT 12" Fully Adjustable Motorized Airflow Control Damper - Normally Open ZO212
- Dayton Motorized Dampers