Cleveland
Screw Machine Drill Bit, #25 Size, 135 Degrees Point Angle, Cobalt Steel, TiAlN Finish
Mfr # C15115
Zoro # G1304265
$12.45
18% off
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Shank Type Straight
- Drill Bit Point Angle 135 Degrees
- Decimal Equivalent 0.1495
Explore More Products
- CLEVELAND Screw Machine Drill Bit, #1 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish C04496
- CLEVELAND Screw Machine Drill Bit, #7 Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish C70311
- CLEVELAND Screw Machine Drill Bit, #20 Size, 135 Degrees Point Angle, Cobalt Steel, TiAlN Finish C15110
- CLEVELAND Screw Machine Drill Bit, 3/16 in Size, 135 Degrees Point Angle, Cobalt, TiN Finish, Straight Shank C14329
- CLEVELAND Screw Machine Drill Bit, #18 Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish C70322
- CLEVELAND Screw Machine Drill Bit, 4.00 mm Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish C14824
- CLEVELAND Screw Machine Drill Bit, #9 Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish C14616
- CLEVELAND Screw Machine Drill Bit, #57 Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish C14505
- CLEVELAND Screw Machine Drill Bit, #5 Size, 135 Degrees Point Angle, Cobalt, TiCN Finish, Straight Shank C15295
- OSG Screw Machine Drill Bit, 7/64 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish HP243-1094
- OSG Screw Machine Drill Bit, 0.85 mm Size, 150 Degrees Point Angle, High Speed Steel, TiN Finish 8595085
- Cleveland Screw Machine Length Drill Bits