Zoro Select
1/2"-20 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 50 PK
Mfr # FHSFIA0500100USA-050BX
Zoro # G1305087
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Screw Head Type Flat
- Drive Type Hex
- Drive Size 5/16 in
- Material Steel
Explore More Products
- ZORO SELECT 1-1/2"-6 Socket Head Cap Screw, Black Oxide Steel, 2-1/2 in Length U07000.150.0250
- ZORO SELECT #0-80 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/4 in Length, 100 PK U51566.006.0025
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 316 Stainless Steel, 1-1/2 in Length, 50 PK U55050.031.0150
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Zinc Plated Steel, 60 mm Length, 25 PK M07090.160.0060
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 2-1/2 in Length, 25 PK U07410.037.0250
- ZORO SELECT #10-24 Socket Head Cap Screw, Black Oxide Steel, 2-3/4 in Length, 100 PK U07000.019.0275
- ZORO SELECT #8-36 Socket Head Cap Screw, Plain Stainless Steel, 3/8 in Length, 25 PK 1GU53
- ZORO SELECT Button Head Socket Screw ZSB55051C14
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 60 mm Length, 100 PK M07150.050.0060
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Plain Stainless Steel, 30 mm Length, 25 PK M51060.120.0030
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/2 in Length, 10 PK U51060.062.0150
- Zoro Select Socket Head Cap Screws