Shop Alternate Products
This Product is Discontinued
Zoro Select
Air Knife, 1 1/2 In NPT Inlet, 30 In Long (Discontinued)
Mfr # 2ELW1
Zoro # G1305647
Free Shipping & Returns
This Product is Discontinued
Key Features
- (F)NPT Inlet 2"
- Air Slot Width (In.) 30
- Air Consumption (SCFM) 36.46
- Material Steel
- Number of Inlets 2