Malco
Aviation Snip, Left, 10 in, Fine Blanked Hardened Alloy Steel
Mfr # M2001
Zoro # G1305717
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Action Left
- Overall Length 10 in
- Material Fine Blanked Hardened Alloy Steel
- Features Molded thermoplastic grips, narrower grip opening accommodates large or small hands, ambidextrous one hand operation latch.
- Number of Pieces 1
Explore More Products
- MALCO Malco M14A 14 in. Straight Cut Aluminum Snip M14A
- MALCO Offset Seamer and Tong, Straight/Sharp Curves, 9-1/2", Cast Steel SG11
- MALCO Forged Steel Aviation Snip with Power-Fit Hand Grips AV3
- MALCO Offset Hand Seamer, 216mm, Forged steel S3R
- MALCO Siding Removal Tool, 6 1/4 in, Steel SRT2
- MALCO ULV10 Ultra Light 10 in. Multi-Purpose Cutting Comb Snips ULV10
- MALCO Offset Snip, Left/Straight/Circles, 10 in, Hot Drop Forged Blades w/Hardened Alloy Steel Jaws M2006
- MALCO Snip Combo 12In Alum Hdl Strt M12N/M12
- MALCO Replacement Blades for MC14N Combinationg Cutting Andy Snips MC14NRB
- CHANNELLOCK Aviation Snip, Offset, Left, 10", Offset, Left, 9.6" 610FL
- WEISS SNIP TINNER DROP FORGE 10 IN STRAIGHT SEN WDF10S
- Malco Knives, Cutters & Snips