Shop Alternate Products
This Product is Discontinued
Rubbermaid Commercial
54" Clamp Wet Mop Handle, Gray, Aluminum (Discontinued)
Mfr # FGH225000000
Zoro # G1306261
This Product is Discontinued
Key Features
- Connection Type Clamp On
- Handle Length 54 in
- Handle Material Aluminum
- Handle Color Gray
- Series Gripper(R)