Apex Tool Group
Torsion Bit, SAE, 1/4", Hex, T27, 1", PK5
Mfr # 440-TX-27X-5PK
Zoro # G1307047
$27.66
21% off
$21.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Torx(R)
- Fastening Tool Tip Size T27
- Shank Style Hex
- Hex Shank Size 1/4 in
Explore More Products
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 49-20IPX-5PK
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 AM-05-5PK
- APEX TOOL GROUP Sckt 1/4 Fmale Sq Drv 8Mm Fma M-8MM11
- APEX TOOL GROUP Torsion Bit, Metric, 1/4", Hex, 2.5mm, 1", PK5 185-2.5MM-5PK
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 320-2X-5PK
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 954-3X-5PK
- APEX TOOL GROUP Bit 1/4 Hex Drv Power No4 Ph 494X
- APEX TOOL GROUP Sckt 3/8 Fmale Sq Drv 8Mm Fma SF-8MM13
- APEX TOOL GROUP Bit 1/4 Hex Drv Insert No6 T 440-TX-06X
- VEGA INDUSTRIES Hex 1/8 Power Bit x 2-3/4 170H0864A
- EAZYPOWER Power Bit, Reduced No. 2, 3", PK2 73342
- Apex Tool Group Screwdriver Bits