Zoro Select
External Retaining Ring, Steel Black Phosphate Finish, 6 mm Shaft Dia, 100 PK
Mfr # DSH-6ST PA
Zoro # G1307372
$3.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External
- Fits Shaft Diameter 6 mm
- For Bore Diameter Not Applicable
- Fits Groove Diameter 5.7mm
- Material Steel
Explore More Products
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 9/16 in Shaft Dia, 50 PK U36000.056.0001
- ZORO SELECT External Retaining Ring, Steel Oil Finish, 2 in Shaft Dia, 10 PK WSM-200
- ZORO SELECT External Self-Locking Push-On Retaining Ring, Steel Plain Finish, 7/8 in Shaft Dia, 50 PK U36230.087.0001
- ZORO SELECT External-E E-Clip, Stainless Steel Plain Finish, 0.375 in Shaft Dia, 100 PK 37RESS
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 5 mm Shaft Dia, 10 PK DSH-5SA
- ZORO SELECT External Retaining Ring for Shaft, Steel Plain Finish, 30 mm Shaft Dia, 50 PK M36000.030.0001
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 3 in Shaft Dia, 100 PK 300REXBP
- ZORO SELECT External Retaining Ring, Steel Zinc Plated Finish, 1/4 in Shaft Dia, 100 PK 5CE83
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 2-7/8 in Shaft Dia, 100 PK 287REXBP
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 1/8 in Shaft Dia, 50 PK U36000.012.0001
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 1-3/16 in Shaft Dia SH-118SS
- Zoro Select External Retaining Rings