- Home
- /
- Electrical Supplies
- /
- Industrial Control & Automation
- /
- Electrical Relays
- /
- Control Relays
- /
- IEC Control Relay, 5NO, 120VAC, 10A
Schneider Electric
IEC Control Relay, 5NO, 120VAC, 10A
Mfr # CAD50G7
Zoro # G1307643
$65.55
Item successfully saved to ''
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- AC Contact Rating - Relay 10A @ 120/240/480/600V
- DC Contact Rating - Relay 2.00A @ 125/250/600V
- Number of Pins - Relay 12
- Contact Form - Relay (5) SPST-NO
- Mounting - Relay DIN Rail, Surface
Customers Also Purchased
- Brand Schneider Electric
-
MFR #
CAD50G7
-
Zoro #
G1307643
- UPC # 785901204909
- Country of Origin Indonesia
- Category Control Relays
Dimensions
Overall Height - Relay | 3.03 in |
Body Width - Relay | 1.77 in |
Body Depth - Relay | 3.15 in |
Body Height - Relay | 2.91 in |
Depth | 84 mm |
Width | 45 mm |
Height | 77 mm |
Body Width | 1.77 in |
Body Depth | 3.31 in |
Body Height | 3.03 in |
Overall Height | 3.03 in |
Details
Item - Relay | IEC Style Control Relay |
Coil Volts | 120V AC |
AC Contact Rating - Relay | 10A @ 120/240/480/600V |
DC Contact Rating - Relay | 2.00A @ 125/250/600V |
Number of Pins - Relay | 12 |
Contact Form - Relay | (5) SPST-NO |
Mounting - Relay | DIN Rail, Surface |
Power Consumption - Relay | 8.0 VA |
Contact Material | Silver Nickel |
Mounting | Din Rail/Panel |
Contact Form | 5NO |
Standards | CSA Certified, EAC, IEC, RoHS Compliant, UKCA, UL Listed |
Coil Rating | 70VA Inrush, 8VA Sealed |
Response Time | 12 to 22 msec (Coil Energisation and NO Closing), 4 to 12 msec (Coil De-Energisation and NO Opening) |
Item | IEC Control Relay |
Hz - Electrical | 50 Hz, 60 Hz |
Hz | 50/60 |
Contact Amp Rating (Resistive) | 10A |
Product Name | TeSys CAD |
Non-Overlap Time | 1.5 ms on energisation between NC and NO contact || 1.5 ms on de-energisation between NC and NO contact |
Maximum Operating Rate | 180 cyc/mn |
Contactor Application | control circuit |
Control Circuit Type | AC 50/60 Hz |
Product Or Component Type | control relay |
Operating Altitude | 0...9842.52 ft (0...3000 m) |
Utilisation Category | AC-14 || AC-15 || DC-13 |
Tightening Torque | 1.2 N.m screw clamp terminals Philips No 2 || 1.2 N.m screw clamp terminals flat Ø 6 mm || 1.2 N.m screw clamp terminals pozidriv No 2 |
Hold-In Power Consumption In Va | 8-8 VA 50 Hz 20°C) |
Mechanical Robustness | shocks control relay open10 Gn for 11 ms IEC 60068-2-27 || shocks control relay closed15 Gn for 11 ms IEC 60068-2-27 || vibrations control relay open2 Gn, 5...300 Hz IEC 60068-2-6 || vibrations control relay closed4 Gn, 5...300 Hz IEC 60068-2-6 |
Associated Fuse Rating | 10 A gG IEC 60947-5-1 |
Protective Treatment | TH IEC 60068 |
Control Circuit Voltage Limits | 0.3...0.6 Uc -40-70°C drop-out AC 50/60 Hz || 0.8...1.1 Uc -40-60°C operational AC 50 Hz || 0.85...1.1 Uc -40-60°C operational AC 60 Hz || 1...1.1 Uc 60-70°C operational AC 50/60 Hz |
[Icw] Rated Short-Time Withstand Current | 100 A - 1 s || 120 A - 500 ms || 140 A - 100 ms |
Ambient Air Temperature For Storage | -60-80°C |
Minimum Switching Current | 5 mA |
[Ui] Rated Insulation Voltage | 600 V UL || 600 V CSA || 690 V IEC 60947-5-1 |
Minimum Switching Voltage | 17 V |
[Uimp] Rated Impulse Withstand Voltage | 6 kV IEC 60947 |
Mechanical Durability | 30 Mcycles |
Range | TeSys || TeSys Deca |
Device Short Name | CAD |
Pole Contact Composition | 5 NO |
[Uc] Control Circuit Voltage | 120 V DC |
Connections - Terminals | screw clamp terminals 1 1-4 mm²flexible without cable end || screw clamp terminals 2 1-4 mm²flexible without cable end || screw clamp terminals 1 1-4 mm²flexible with cable end || screw clamp terminals 2 1-2.5 mm²flexible with cable end || screw clamp terminals 1 1-4 mm²solid without cable end || screw clamp terminals 2 1-4 mm²solid without cable end |
Irms Rated Making Capacity | 140 A AC IEC 60947-5-1 || 250 A DC IEC 60947-5-1 |
[Ith] Conventional Free Air Thermal Current | 10 A 60°C |
Ambient Air Temperature For Operation | -40-60°C || 60-70°C with derating |
Operating Time | 12...22 ms coil energisation and NO closing || 4...12 ms coil de-energisation and NO opening |
[Ue] Rated Operational Voltage | <= 690 V AC 25...400 Hz |
Insulation Resistance | > 10 MOhm |
Inrush Power In Va | 70-70 VA 50 Hz 20°C) |
Ip Degree Of Protection | IP2X front face VDE 0106 |
Product Certifications | CB Scheme || CCC || UL || CSA || EAC || CE || UKCA |
Mounting Support | plate || rail |
Frequency | 50/60 Hz |
Electrical Connection | Screw Clamp |
Maximum Operating Temperature | 140 Degrees F |
Coil Voltage | 120V AC |
Input Voltage | 120V AC |
Weight | 1.28 lb |
Power Consumption | 8 VA |
Relay Style | IEC |
Number of Pins | 12 |
Current Rating | 10 A |
Minimum Operating Temperature | -40 Degrees F |
IP Rating | IP2X |
Compatible with Series | TeSys D Control Relays |
Contact Rating (DC) | 2 A @ 125/250/600V |
Mounting Style | DIN Rail and Surface |
Contact Rating (AC) | 10 A @ 120/240/480/600V |
Description
IEC Control Relay, Current Rating 10 A, Contact Form 5NO, Contact Rating (DC) 2 A @ 125/250/600V, Coil Voltage 120V AC, Contact Rating (AC) 10 A @ 120/240/480/600V, Relay Style IEC, Electrical Connection Screw Clamp, Mounting Style DIN Rail and Surface, Power Consumption 8 VA, IP Rating IP2X, Compatible with Series TeSys D Control Relays, Maximum Operating Temperature 140 Degrees F, Frequency 50/60 Hz, Body Depth 3.31 in, Body Height 3.03 in, Body Width 1.77 in, Contact Material Silver Nickel
Explore More Products
- SCHNEIDER ELECTRIC IEC Control Relay, 5NO, 24VDC, 10A CAD50BD
- SCHNEIDER ELECTRIC IEC Control Relay, 5NO, 24VAC, 10A CAD50B7
- SCHNEIDER ELECTRIC 3 Phase Relay 250V 5Amp Rm17 RM17TU00
- SCHNEIDER ELECTRIC SsrSlim, 1 Chann 2A-24-280VAC Zero, 15-30 SSL1A12BD
- SCHNEIDER ELECTRIC Phase Ctrl Relay, 200-240VAC In 8A, Dpdt RM22TA31
- SCHNEIDER ELECTRIC SsrSlim, 1 Channel 3.5A-1-24VDC, 15-30VDC SSL1D03BD
- SCHNEIDER ELECTRIC Phase Ctrl Relay, 208-480VAC In 8A, Dpdt RM22TG20
- SCHNEIDER ELECTRIC Monitor Relay, 5 A, 24-240VAC/DC, 12 Pin RM35JA32MR
- SCHNEIDER ELECTRIC Timer, 24-240VAC/VDC, In 8A, Dpdt Out St RE22R2QTMR
- SCHNEIDER ELECTRIC Phase Ctrl Relay, 380-480VAC In 8A, Dpdt RM22TR33
- EATON IEC Control Relay, 4NO, 24VDC, 16A XTRE10B40TD
- Schneider Electric Control Relays