Tennsco
Decking, Particle Board, 60 in W, 36 in D, natural, Unfinished Finish
Mfr # PB-6036-3
Zoro # G1307792
$50.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- For Use With Heavy Duty Bulk Storage Rack
- Finish - Shelving and Racks Unfinished
- Thickness 5/8 in
- Decking Material Particleboard
Explore More Products
- TENNSCO Decking, Particle Board, 72 in W, 48 in D, natural, Unfinished Finish PB-7248-3
- TENNSCO Decking, Particle Board, 48 in W, 36 in D, natural, Unfinished Finish PB-4836-3
- TENNSCO Decking, Particle Board, 96 in W, 24 in D, natural, Unfinished Finish PB-9624-3
- TENNSCO Decking, Particle Board, 72 in W, 36 in D, natural, Unfinished Finish PB-7236-3
- TENNSCO Decking, Ribbed Steel, 48 in W, 48 in D, Gray, Powder Coated Finish, Gauge: 22 BSD-4848
- TENNSCO Decking, Ribbed Steel, 72 in W, 24 in D, Gray, Powder Coated Finish, Gauge: 22 BSD-7224
- TENNSCO Decking, Steel Wire, 72 in W, 24 in D, Gray, Powder Coated Finish, Gauge: 5 ZWD-3624
- TENNSCO Wire Deck, Gray77" x 36" ZWD-7236-MGY
- TENNSCO Decking, Particle Board, 48 in W, 12 in D, natural, Unfinished Finish PB-4812
- MJB WOOD GROUP Global Industrial„¢ Wood Deck 42"W x 30"D x 5/8" Thick 651609
- GLOBAL INDUSTRIAL 1/2 Thick Melamine Laminate Deck, 48W x 36D 235CP07
- Tennsco Decking