Shop Alternate Products
This Product is Discontinued
Sioux Chief
Tube Suspension Clamp, Insulator, 3/8, PK5 (Discontinued)
Mfr # G558-E1
Zoro # G1309016
This Product is Discontinued
Key Features
- Material High-Density Polyethylene
- CTS Dia. Min. 3/8"
- CTS Dia. Max. 3/8"
- Tube Dia. Min. 3/8"
- Color Gray